Fitting and Cover, Inside Vertical 90o

Item #: 739536

Cat #: FRIVRA6X4OR

UPC: 074983784448

to view pricing and more.
Attaches to 6x4 channel and/or fittings to create a 90° upward angle from a straight horizontal run. Used with outside vertical 90° angle fitting FROVRA6X4OR to change level of a straight horizontal run. Includes split cover.

Overview

Attaches to 6x4 channel and/or fittings to create a 90° upward angle from a straight horizontal run. Used with outside vertical 90° angle fitting FROVRA6X4OR to change level of a straight horizontal run. Includes split cover.
Also known as: 074983784448, FRIVRA6X4OR

Specifications

Color: Orange
Height: 4 in
Material: PVC
Width: 6 in
Angle: 90°
Family / Style: FiberRunner®
Type: 90° Vertical Inside
Color: Orange
Material: PVC
Angle: 90°
Type: 90° Vertical Inside
Height: 4 in
Width: 6 in
Family / Style: FiberRunner®