Fitting, Vertical Tee With Hinged Door

Item #: 739538

Cat #: FRVT6X4OR

UPC: 074983784240

to view pricing and more.
Attaches to 6x4 channel base and/or fittings to create a 90° vertical drop from horizontal runs. Hinged door included. Accepts FIDT4X4BL, FTR4X4OR, S4X4OR6, E4X4OR6 directly. Accepts optional snap-on cover FRHC6OR6 in conjunction with channel.

Overview

Attaches to 6x4 channel base and/or fittings to create a 90° vertical drop from horizontal runs. Hinged door included. Accepts FIDT4X4BL, FTR4X4OR, S4X4OR6, E4X4OR6 directly. Accepts optional snap-on cover FRHC6OR6 in conjunction with channel.
Also known as: 074983784240, FRVT6X4OR

Specifications

Material: ABS
Color: Orange
Type: Vertical Tee
Height: 4 in
Width: 6 in
Family / Style: FiberRunner®
Material: ABS
Type: Vertical Tee
Width: 6 in
Color: Orange
Height: 4 in
Family / Style: FiberRunner®