18MM STD IND PROX PLASTIC 2W AC

Item #: 739554

Cat #: E55CBL18A2

UPC: 782113888071

Sign In or Register to view pricing and more.
Documents & Guides
E55 Tubular Plastic Body Inductive Proximity Sensor, Inductive Proximity, Straight, Sensor distance: 5 mm, 150 mA max AC, 2 - Wire AC, NC, 150 mA at 250 Vac, 6.6 Ft. (2m) Cable, 20-250 Vac input, < 1% accuracy, None, Shielded, 6.6 Ft. (2m)

Overview

E55 Tubular Plastic Body Inductive Proximity Sensor, Inductive Proximity, Straight, Sensor distance: 5 mm, 150 mA max AC, 2 - Wire AC, NC, 150 mA at 250 Vac, 6.6 Ft. (2m) Cable, 20-250 Vac input, < 1% accuracy, None, Shielded, 6.6 Ft. (2m)
Also known as: 782113888071, E55CBL18A2

Specifications

IP/NEMA Rating: NEMA 4X, NEMA 4
IP/NEMA Rating: NEMA 4X, NEMA 4