7W MR16 LED Lamp, 30K

Item #: 739647

Cat #: S9104

UPC: 045923091049

to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, MR16, 7W, 12V, FL40LED Lamp, Dimmable, 7 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 520, CRI: 80, Color Temperature: 3000K, Beam Angle: Flood 40°

Overview

LED Lamp, Dimmable, MR16, 7W, 12V, FL40LED Lamp, Dimmable, 7 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 520, CRI: 80, Color Temperature: 3000K, Beam Angle: Flood 40°
Also known as: 045923091049, S9104

Specifications

Shape: MR16 (Mini Reflector)
Lumens: 520
Color Temperature: 3000 (Warm White)
Volts AC: 12
Wattage: 7
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 40°
Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Wattage: 7
Light Technology: LED
Base: 2-Pin (GU5.3)
Lumens: 520
Volts AC: 12
Color Rendering Index (CRI): 80
Dimmable: Yes
Angle: 40°