
Transformer, Control, 3KVA, Multi-Tap, Open, Copper Wound
Item #: 73986
Cat #: Y3000
UPC: 783472561285
Sign In or Register to view pricing and more.
Documents & Guides
3 KVA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts, SBE Series, Open, Copper Wound
Overview
3 KVA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts, SBE Series, Open, Copper Wound
Also known as: 783472561285, Y3000
Specifications
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Volt Amps: | 3kVA |
| Type: | Industrial Control, Transformer |
| Secondary Voltage: | 120, 115, 110 |
| Volt Amps: | 3kVA |
| Phase: | 1 |
| Primary Voltage: | 240/480, 220/440, 230/460 |