Transformer, Control, 250VA, Multi-Tap, Encapsulated

Item #: 74010

Cat #: E250TH

UPC: 783472002191

to view pricing and more.
Documents & Guides
250 VA, 1-Phase, 240/415/480, 230/400/460, 220/380/450, Primary Voltage, 120/240, 115/230, 110/220, Secondary Voltage, International Series Control Transformer with 3 Primary to Secondary Options

Overview

250 VA, 1-Phase, 240/415/480, 230/400/460, 220/380/450, Primary Voltage, 120/240, 115/230, 110/220, Secondary Voltage, International Series Control Transformer with 3 Primary to Secondary Options
Also known as: 783472002191, E250TH

Specifications

Volt Amps: 250
Mounting: Surface
Phase: 1
Primary Voltage: 230/400/460, 220/380/440, 240/415/480
Secondary Voltage: 110/220
Volt Amps: 250
Phase: 1
Secondary Voltage: 110/220
Mounting: Surface
Primary Voltage: 230/400/460, 220/380/440, 240/415/480