3/8/18W A21 LED Lamp, 27K

Item #: 740120

Cat #: BA21-16027OMF-12WE26-1U100

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
CREE BA21-16027OMF-12WE26-1U100 130/60/100W EQUIV. SOFT WHITE 3WAY LED LAMP 27K

Overview

CREE BA21-16027OMF-12WE26-1U100 130/60/100W EQUIV. SOFT WHITE 3WAY LED LAMP 27K
Also known as: BA21-16027OMF-12WE26-1U100

Specifications

Base: Medium Screw (E26)
Wattage: 18, 3, 8
Lumens: 1620
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Lumens: 1620
Color Temperature: 2700 (Warm White)
Wattage: 18, 3, 8
Color Rendering Index (CRI): 80