Push Button, 30mm, Mushroom Head, Pushbutton, Red, Padlocking Attachment, 1 NC PenTUFF

Item #: 740194

Cat #: 800T-D6QD2V

UPC: 611320712957

to view pricing and more.
Documents & Guides
Push Button, 30.5mm, Mushroom Head Pushbutton, Red, with Padlocking Attachment, 1 Normally Closed PenTUFF, Type 4/13

Overview

Push Button, 30.5mm, Mushroom Head Pushbutton, Red, with Padlocking Attachment, 1 Normally Closed PenTUFF, Type 4/13

The Allen-Bradley Bulletin 800T and 800H push button product lines are in a class by themselves. They are designed and constructed to perform in the most demanding industrial environments. Bold yet functional, rugged yet attractive, Allen-Bradley’s 30 mm push buttons represent the world’s most innovative and unique offering.

Also known as: 611320712957, 800T-D6QD2V

Specifications

Color: Red
Type: Padlocking, Mushroom Head Pushbuttons
Amps: 10
Size: 30 mm
Color: Red
Amps: 10
Type: Padlocking, Mushroom Head Pushbuttons
Size: 30 mm