0.100KVA 240/415/480-120/240

Item #: 74023

Cat #: E100TH

UPC: 783472002177

to view pricing and more.
Documents & Guides
International Series Control Transformer, 100VA, Volts Primary: 240/415, 277/480, 230/400/460, 220/380/440, Volts Secondary: 120/240, 115/230, 110/220, Frequency: 50/60 HZ

Overview

International Series Control Transformer, 100VA, Volts Primary: 240/415, 277/480, 230/400/460, 220/380/440, Volts Secondary: 120/240, 115/230, 110/220, Frequency: 50/60 HZ
Also known as: 783472002177, E100TH

Specifications

Mounting: Surface
Phase: 1
Volt Amps: 100
Primary Voltage: 230/400/460, 220/380/440, 240/415/480
Secondary Voltage: 110/220
Mounting: Surface
Volt Amps: 100
Secondary Voltage: 110/220
Phase: 1
Primary Voltage: 230/400/460, 220/380/440, 240/415/480