Compression Lug, Copper, 2-Hole

Item #: 740624

Cat #: LCDX6-38DH-L

UPC: 074983426683

Sign In or Register to view pricing and more.
Compression Lug, Copper, 2-Hole, Flex, #6 AWG Wire, 3/8 Stud Hole, 1 Hole Spacing, 45° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Flex, #6 AWG Wire, 3/8 Stud Hole, 1 Hole Spacing, 45° Angle Tongue
Also known as: 074983426683, LCDX6-38DH-L

Specifications

Material: Copper
Mounting: 2-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 6
Material: Copper
Stud Size: 3/8 in
Mounting: 2-Hole
Allowable Gauge Range: 6