Filter Box Fan, 115V AC,16.380 x 16.380 x 7.380", Steel

Item #: 740816

Cat #: 1RB120M

UPC: 783510227425

to view pricing and more.
Documents & Guides
Filter Box Fan, 115V AC,16.380 x 16.380 x 7.380 Inch, Steel With Light Gray Finish

Overview

Filter Box Fan, 115V AC,16.380 x 16.380 x 7.380 Inch, Steel With Light Gray Finish

These filter box fans are high volume air movers that require minimal enclosure space. Repositionable mounting ears allow the fans to be mounted internally or externally, and used for either intake or exhaust.

Also known as: 783510227425, 1RB120M

Specifications

Color: Light Gray
Material: Steel
Volts AC: 115
Color: Light Gray
Volts AC: 115
Material: Steel