REXEL logo

500 MCM THHN Stranded Aluminum, Red, 1000'

Item #: 740893
Cat #: THHN500STRRED1000RL
UPC: 980120534428
Sign In or Register to view pricing and more.
Documents & Guides
500 MCM THHN Stranded Aluminum, Red, 1000 ft Reel

Overview

500 MCM THHN Stranded Aluminum, Red, 1000 ft Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980120534428, THHN500STRRED1000RL

Specifications

Color: Red
Length: 1000 ft
Jacket: PVC
Volts AC: 600
Conductors: 1
Material: Aluminum
Gauge: 500
Stranding: Stranded
Color: Red
Jacket: PVC
Conductors: 1
Gauge: 500
Length: 1000 ft
Volts AC: 600
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)