Heavy Duty Double Throw Safety Switch

Item #: 741010

Cat #: DT462URK

UPC: 782113620633

to view pricing and more.
60 Amp, 4-pole, Heavy Duty Safety Switch, Non-fusible, 600 Vac, 250 Vdc, NEMA 3r

Overview

60 Amp, 4-pole, Heavy Duty Safety Switch, Non-fusible, 600 Vac, 250 Vdc, NEMA 3r
Also known as: 782113620633, DT462URK

Specifications

Volts DC: 250
Mounting: Surface
Poles: 4
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Poles: 4
Amps: 60
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R