Transformer, Control, 50VA, Multi Tap, International Series

Item #: 74102

Cat #: E050TE

UPC: 783472002054

to view pricing and more.
Documents & Guides
Transformer, Industrial Control, 50 VA, 208/240/415, 277/480, 200/230/400, 220/380 Volt Primary, 24/23 Volt Secondary, International Series, Group 2, CE Rated

Overview

Transformer, Industrial Control, 50 VA, 208/240/415, 277/480, 200/230/400, 220/380 Volt Primary, 24/23 Volt Secondary, International Series, Group 2, CE Rated
Also known as: 783472002054, E050TE

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 200/230/400, 208/240/415, 220/380, 277/480
Secondary Voltage: 23/24
Volt Amps: 50
Phase: 1
Secondary Voltage: 23/24
Type: Industrial Control, Transformer
Primary Voltage: 200/230/400, 208/240/415, 220/380, 277/480