
Transformer, Control, 100VA, Multi-Tap, Encapsulated, International
Item #: 74128
Cat #: E100TC
UPC: 783472002016
to view pricing and more.
Documents & Guides
100 VA, 1-Phase, 208/240/415 Primary Volts - 120/24 Secondary Volts, 200/230/400 Primary Volts - 115/23 Secondary Volts, International Series Control Transformer with 3 Primary to Secondary Options. Includes: IEC Touchproof Cover Kit IP20.
Overview
100 VA, 1-Phase, 208/240/415 Primary Volts - 120/24 Secondary Volts, 200/230/400 Primary Volts - 115/23 Secondary Volts, International Series Control Transformer with 3 Primary to Secondary Options. Includes: IEC Touchproof Cover Kit IP20.
Electromagnetic control components demand inrush currents up to 10 times the transformer's nominal rating without sacrificing secondary voltage stability beyond practical limits. International Series transformers fully comply with IEC and NEMA standards and are available with IEC touchproof covers (IP20).
Also known as: 783472002016, E100TC
Specifications
| Phase: | 1 |
| Volt Amps: | 100 |
| Primary Voltage: | 200/230/400, 208/240/415 |
| Secondary Voltage: | 23/115, 24/120 |
| Phase: | 1 |
| Primary Voltage: | 200/230/400, 208/240/415 |
| Volt Amps: | 100 |
| Secondary Voltage: | 23/115, 24/120 |