Wallplate Insert, Decora, Brush-style Opening, White
Item #:
741389
Cat #:
CED135
UPC:
018997040961
Sign In or Register to view pricing and more.
Documents & Guides
Wallplate Insert, Decora, Brush-style Opening, Color: White
Overview
Wallplate Insert, Decora, Brush-style Opening, Color: White
Arlington’s Cable Entry Devices deliver good looks and efficient cable management. They’re easy to install and perfect for organizing and protecting low voltage cable. The new CED135 has a brush-style opening. And the CED130 has a new style slotted opening. Both are available with a decoratorstyle wall plate
Also known as: 018997040961, CED135, brushplate, low voltrage single gang decora Plate, whiskers, Toothbrush Cover, whisker plate, brush plate, whisker biscuit
Specifications
Mounting: | Insert |
Type: | Cable Access |
Material: | Plastic |
Gangs: | 1 |
Color: | White |
Mounting: | Insert |
Material: | Plastic |
Color: | White |
Type: | Cable Access |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)