Plain Edge Cable Clamp, Natural Nylon, 0.375" W, 0.25 Dia.

Item #: 741430

Cat #: N4NY-004-9-M

UPC: 728494101859

to view pricing and more.
Documents & Guides
Plain Edge Cable Clamp, Natural Nylon 6.6 for Temperatures up to 85 Degrees Celsius (185 F), Width of 9.53mm (0.375 Inches), Thickness of 1.27mm (0.50 Inches), Hole Diameter of 4.3mm (0.170 Inches), #8 Screw Mounting with Closed Diameter of 6.3mm (0.25 Inches), Bulk Pack

Overview

Plain Edge Cable Clamp, Natural Nylon 6.6 for Temperatures up to 85 Degrees Celsius (185 F), Width of 9.53mm (0.375 Inches), Thickness of 1.27mm (0.50 Inches), Hole Diameter of 4.3mm (0.170 Inches), #8 Screw Mounting with Closed Diameter of 6.3mm (0.25 Inches), Bulk Pack
Also known as: 728494101859, N4NY-004-9-M

Specifications

Color: Natural
Color: Natural