This product has been discontinued.

Retrofit Kit, LED, T8, High Efficiency, 48", 58W, 120-277V, 3500K
Item #: 741450
Cat #: LED19T8L48/F/1X3HE/835/UNV
UPC: 046135733703
to view pricing and more.
Documents & Guides
Retrofit Kit, LED, T8, High Efficiency, 3 Lamp, 48 inch, 58 Watt, 120-277 Volt, 3500K, Base: 2-Pin (G13), 83 CRI, Lumens per Lamp: 2350, Non-Dimmable, Includes: 3 lamps and (1) 3-channel driver Sylvania 73370
Overview
Retrofit Kit, LED, T8, High Efficiency, 3 Lamp, 48 inch, 58 Watt, 120-277 Volt, 3500K, Base: 2-Pin (G13), 83 CRI, Lumens per Lamp: 2350, Non-Dimmable, Includes: 3 lamps and (1) 3-channel driver Sylvania 73370
Also known as: 046135733703, LED19T8L48/F/1X3HE/835/UNV
Specifications
| Type: | Retrofit Kit |
| Length: | 4 ft, 48 in |
| Wattage: | 58 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | Medium Bi-Pin (G13) |
| Volts AC Range: | 120 - 277 |
| Type: | Retrofit Kit |
| Wattage: | 58 |
| Light Technology: | LED |
| Base: | Medium Bi-Pin (G13) |
| Length: | 4 ft, 48 in |
| Color Temperature: | 3500 (Neutral White) |
| Dimmable: | No |
| Volts AC Range: | 120 - 277 |