This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Festoon Lamp Long Life Fr 24vSea Gull Lighting; Miniature Bulb; Xenon; Wattage: 7 Wtt; Voltage Rating: 24 V;lumens: 46 Lm; Color Temperature: 2420 Deg K; Size: 3/8 In Diameter X 1-11/16 Inheight; Base: Festoon; Average Life: 95000 Hr; Finish: Satin White/clear; Material: Glass
Overview
Festoon Lamp Long Life Fr 24vSea Gull Lighting; Miniature Bulb; Xenon; Wattage: 7 Wtt; Voltage Rating: 24 V;lumens: 46 Lm; Color Temperature: 2420 Deg K; Size: 3/8 In Diameter X 1-11/16 Inheight; Base: Festoon; Average Life: 95000 Hr; Finish: Satin White/clear; Material: Glass
Also known as: 785652097034, 97122-33
Specifications
No Specifications Available