RG6CATV 18SolCu Quad Shield CM We 1000Bx

Item #: 741510

Cat #: 920414601

UPC: 029892407476

Sign In or Register to view pricing and more.
Documents & Guides
RG6 CATV 18 SOL CU QUAD SHIELD AL BRAID CM WHITE 1000 FT

Overview

RG6 CATV 18 SOL CU QUAD SHIELD AL BRAID CM WHITE 1000 FT
Also known as: 029892407476, 920414601

Specifications

Gauge: 18 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Color: White
Conductors: 1
Type: RG6
Shielding: Quad Shielded
Gauge: 18 AWG
Length: 1000 ft
Color: White
Type: RG6
Volts AC: 300
Material: Copper
Conductors: 1
Shielding: Quad Shielded