Fuse, 500A, Square Body, Blade, Size 1, W/O Indicator, 690/700V

Item #: 741571
Cat #: 170M4614
UPC: 051712259347
Sign In or Register to view pricing and more.
Documents & Guides
500 Amp, Square Body, DIN 43-653, Stud-Mount High Speed Fuse, Size 1, Type -FU/-, Without Indicator, 690V/700V (IEC/UL)

Overview

500 Amp, Square Body, DIN 43-653, Stud-Mount High Speed Fuse, Size 1, Type -FU/-, Without Indicator, 690V/700V (IEC/UL)
Also known as: 051712259347, 170M4614

Specifications

Amps: 500
Type: Square
Interrupt Rating DC: 200
Amps: 500
Interrupt Rating DC: 200
Type: Square

Customer Reviews

No reviews for this product
(0)