XitaniumLED Driver Outdoor Dimmable, 150W, 120-277V

Item #: 741884

Cat #: LEDINTA0350C425DOM

UPC: 781087091067

to view pricing and more.
Documents & Guides
Philips Advance, Xitanium, Wattage: 150W, 0.35A, 0-10V Dimming, Voltage Rating: 120~277, Output Voltage: 120~425V, Rohs Compliant, Ul Certified, CSA Certified, Environmental Standard: Ul Damp & Dry

Overview

Philips Advance, Xitanium, Wattage: 150W, 0.35A, 0-10V Dimming, Voltage Rating: 120~277, Output Voltage: 120~425V, Rohs Compliant, Ul Certified, CSA Certified, Environmental Standard: Ul Damp & Dry
Also known as: 781087091067, LEDINTA0350C425DOM

Specifications

Type: Power Supply, 0-10V Dimming
Wattage: 150
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Type: Power Supply, 0-10V Dimming
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 150
Dimmable: Yes