S-A KT8050 CONTROL TRANSFORMER,230/

Item #: 74195

Cat #: KT8050

UPC: 754554501208

to view pricing and more.
Documents & Guides
KT8050 50VA 240-120 CPT

Overview

KT8050 50VA 240-120 CPT
Also known as: 754554501208, KT8050

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 45
Secondary Voltage: 120
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Volt Amps: 45
Primary Voltage: 240/480
Phase: 1
Secondary Voltage: 120