A-B 800T-H3119A2 30mm Selector Swit

Item #: 742165

Cat #: 800T-H3119A2

UPC: 662072833827

to view pricing and more.
Documents & Guides
ALB 800T-H3119A2 30MM SELECTO

Overview

ALB 800T-H3119A2 30MM SELECTO
Also known as: 662072833827, 800T-H3119A2

Specifications

Family / Style: 800T
Type: Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switches