APP EYSEF400AL 4 EYD SEALING UNILET

Item #: 742181

Cat #: EYSEF400AL

UPC: 781381809894

to view pricing and more.
Documents & Guides
No Documents Available
EYSEF 4" ALUMINUM FITTINGS

Overview

EYSEF 4" ALUMINUM FITTINGS
Also known as: 781381809894, EYSEF400AL

Specifications

Diameter: 4 in
Material: Aluminum
Diameter: 4 in
Material: Aluminum