Power Supply, 480W, 20A, 24VDC Output, 320 - 550VAC Input, 3PH

Item #: 74240

Cat #: 6EP14363BA00

UPC: 754554810515

to view pricing and more.
Documents & Guides
Power Supply, 480 Watt, 20 Amp, 24 Volt DC Output, 320 - 550 Volt AC Input, 3-Phase, DIN Rail Mount

Overview

Power Supply, 480 Watt, 20 Amp, 24 Volt DC Output, 320 - 550 Volt AC Input, 3-Phase, DIN Rail Mount
Also known as: 754554810515, 6EP14363BA00

Specifications

Phase: 3
Volts DC: 24
Mounting: DIN Rail
Wattage: 480
Amps: 20
Volts AC Range: 400 - 500
Phase: 3
Mounting: DIN Rail
Amps: 20
Volts DC: 24
Wattage: 480
Volts AC Range: 400 - 500