Switch, Decorator, Claro, Almond

Item #: 742540

Cat #: CA-3PSNL-AL

UPC: 027557291965

to view pricing and more.
Documents & Guides
Claro Switch With Locator Light, Gloss Finish, 3-Way, 120V/15A, Color: Almond

Overview

Claro Switch With Locator Light, Gloss Finish, 3-Way, 120V/15A, Color: Almond

Claro Switch with Locator Light, Gloss Finish, 3-way, 120V/15A in almond

Also known as: 027557291965, CA-3PSNL-AL

Specifications

Type: 3-Way, Indicator Light, Switch, Decorator
Wattage: 600
Volts AC: 120
Mounting: Surface
Amps: 15
Color: Almond
Light Technology: Halogen
Type: 3-Way, Indicator Light, Switch, Decorator
Volts AC: 120
Amps: 15
Light Technology: Halogen
Wattage: 600
Mounting: Surface
Color: Almond