LTM-UL 3/4IN GYJT 100C

Item #: 742591

Cat #: 55082703

UPC: 032886042324

Sign In or Register to view pricing and more.
Documents & Guides
LTM-UL 3/4IN GYJT 100C

Overview

LTM-UL 3/4IN GYJT 100C
Also known as: 032886042324, 55082703

Specifications

Diameter: 3/4 in
Length: 100 ft
Jacket: PVC
Color: Gray
Material: Steel
Standards: California Proposition 65
Package Type: Coil
Type: Type UL
Diameter: 3/4 in
Jacket: PVC
Material: Steel
Package Type: Coil
Length: 100 ft
Color: Gray
Standards: California Proposition 65
Type: Type UL