BLM CECP84109T-4 40HP 3530RPM

Item #: 742667
Cat #: CECP84109T-4
UPC: 781568351550
Sign In or Register to view pricing and more.
Documents & Guides
BLM CECP84109T-4 40HP 3530RPM

Overview

BLM CECP84109T-4 40HP 3530RPM
Also known as: 781568351550, CECP84109T-4

Specifications

Phase: 3
Horsepower: 40
Amps: 60
Phase: 3
Amps: 60
Horsepower: 40

Customer Reviews

No reviews for this product
(0)