DUAL EV4DB EV UNIT RC DAMP BLK

Item #: 742684

Cat #: EV4DB

UPC: 782520865504

to view pricing and more.

Overview

DUAL EV4DB EV UNIT RC DAMP BL
Also known as: 782520865504, EV4DB

Specifications

Wattage: 4
Color: Black
Material: Thermoplastic
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 4
Material: Thermoplastic
Light Technology: LED
Color: Black
Standards: California Proposition 65
Volts AC Range: 120 - 277