2”, Black, Resin Thermal Transfer Ribbon

Item #: 74275

Cat #: RMR2BL

UPC: 074983571062

to view pricing and more.
Documents & Guides
Ribbon for Use With The TDP43MY Thermal Transfer Desktop Printer, 2 Inch Wide, Resin Thermal Transfer, Black, Standard Carton Quantity: 12

Overview

Ribbon for Use With The TDP43MY Thermal Transfer Desktop Printer, 2 Inch Wide, Resin Thermal Transfer, Black, Standard Carton Quantity: 12
Also known as: 074983571062, RMR2BL

Specifications

Width: 2 in
Type: Ribbon
Color: Black
Length: 240 ft
Width: 2 in
Color: Black
Type: Ribbon
Length: 240 ft