Industrial Heavy Duty Warning Light, 120VAC, Red

Item #: 742766

Cat #: 3200ML

UPC:

to view pricing and more.
Documents & Guides
The model 3200 family of single flash strobe lights is designed for heavy duty industrial use in steel mills and large manufacturing plants. The ML version is a 360° self contained unit consisting of a strobe lamp and Lexan® lens assembly mounted on a NEMA 4 enclosed power supply. The RML version consists of a lamp assembly and remote power supply mounted in a NEMA 3R rain tight enclosure. Flash rate of 85 flashes per minute and light intensity of 425 effective candlepower.

Overview

The model 3200 family of single flash strobe lights is designed for heavy duty industrial use in steel mills and large manufacturing plants. The ML version is a 360° self contained unit consisting of a strobe lamp and Lexan® lens assembly mounted on a NEMA 4 enclosed power supply. The RML version consists of a lamp assembly and remote power supply mounted in a NEMA 3R rain tight enclosure. Flash rate of 85 flashes per minute and light intensity of 425 effective candlepower.

The model 3200 and 3300 family of single flash strobe lights is designed for heavy duty industrial use in steel mills and large manufacturing plants. The ML version is a 360° self contained unit consisting of a strobe lamp and Lexan® lens assembly mounted on a NEMA 4 enclosed power supply. The RML version consists of a lamp assembly and remote power supply mounted in a NEMA 3R rain tight enclosure.The 120 VAC 3200 and 240 VAC 3300 series strobes have a flash rate of 85 flashes per minute and light intensity of 425 effective candlepower. They are available in six lens colors (amber, blue, clear, green, purple, and red). Each strobe contains a built-in RFI filter to protect against harmful electrical interference.

Also known as: 3200ML

Specifications

Color: Red
Color: Red