Sunny Boy String Inverter, 7000W

Item #: 743083

Cat #: SB7000TL-US-22

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
7000 Watt, 600V DC, 1-Phase, NEMA 3R, Photovoltaic Inverter with Disconnect, Transformerless, 240V or 208V AC Output. Gray Lid. AFCI & Secure Power Supply capable.

Overview

7000 Watt, 600V DC, 1-Phase, NEMA 3R, Photovoltaic Inverter with Disconnect, Transformerless, 240V or 208V AC Output. Gray Lid. AFCI & Secure Power Supply capable.
Also known as: SB7000TL-US-22

Specifications

Volts DC: 600
Phase: 1
Wattage: 7000
Volts AC: 240, 208
Volts DC: 600
Wattage: 7000
Phase: 1
Volts AC: 240, 208