Slide Dimmer, 300W, Ivory

Item #: 743123

Cat #: CTELV-303P-IV

UPC: 027557830041

to view pricing and more.
Documents & Guides
Slide Dimmer Wallplate, Electronic Low-Voltage, 300W, Ivory

Overview

Slide Dimmer Wallplate, Electronic Low-Voltage, 300W, Ivory

Skylark Contour Dimmer, Electronic Low-Voltage, 3-way/single-pole, 300W in ivory

Also known as: 027557830041, CTELV-303P-IV

Specifications

Type: Slide, Low Voltage, Single-Pole, Electronic
Mounting: Surface
Wattage: 300
Color: Ivory
Type: Slide, Low Voltage, Single-Pole, Electronic
Wattage: 300
Mounting: Surface
Color: Ivory