30MM PUSH-PULL

Item #: 743159

Cat #: 800H-FRXJT9BY

UPC: 887172612862

to view pricing and more.
Documents & Guides
AB 800H-FRXJT9BY 30MM PUSH-PULL DEVICE 800H PB

Overview

AB 800H-FRXJT9BY 30MM PUSH-PULL DEVICE 800H PB
Also known as: 887172612862, 800H-FRXJT9BY

Specifications

Mounting: Side, External
Type: SPD
IP/NEMA Rating: NEMA 1
Interrupt Rating DC: 200
Mounting: Side, External
IP/NEMA Rating: NEMA 1
Type: SPD
Interrupt Rating DC: 200