Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wall-mount Control Enclosure, Bulletin A1m (medium Type 1 Enclosures), Size/dims: 30.00x24.00x8.62, Material/finish: Steel/gray
Overview
Wall-mount Control Enclosure, Bulletin A1m (medium Type 1 Enclosures), Size/dims: 30.00x24.00x8.62, Material/finish: Steel/gray
Also known as: 783510809805, A30N248LP
Specifications
IP/NEMA Rating: | NEMA 1, IP30 |
Material: | Steel |
IP/NEMA Rating: | NEMA 1, IP30 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)