Enclosure, NEMA 1, Hinge Cover with Recessed Handle, 30 x 24 x 8.620", Steel/Gray

Item #: 743245

Cat #: A30N248LP

UPC: 783510809805

to view pricing and more.
Wall Mount Control Enclosure, NEMA 1, Hinge Cover with Recessed Handle, 30 x 24 x 8.620 Inch, Steel With Gray Powder Coat Finish

Overview

Wall Mount Control Enclosure, NEMA 1, Hinge Cover with Recessed Handle, 30 x 24 x 8.620 Inch, Steel With Gray Powder Coat Finish

Medium Hinged-Cover with Recessed Handle, Type 1, have an easy-to-open recessed T-handle and meet basic functionality requirements for housing controls and instrumentation.

Also known as: 783510809805, A30N248LP

Specifications

Width: 24 in
Height: 30 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Depth: 8.620 in
Finish: Powder Coated
Width: 24 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Finish: Powder Coated
Height: 30 in
Color: Gray
Depth: 8.620 in