This product has been discontinued.
This product may not be available in all locations.
Starter, Manual, 3P, 10A, 690VAC, Push Button
Item #:
74330
Cat #:
140A-C2A-C10
UPC:
781180125881
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Manual, 3-Pole, 10 Amp, 690 Volt AC, Push Button, 6.3 -10.0 Amp Range
Overview
Starter, Manual, 3-Pole, 10 Amp, 690 Volt AC, Push Button, 6.3 -10.0 Amp Range
Also known as: 781180125881, 140A-C2A-C10
Specifications
Phase: | 3 |
Volts AC: | 690 |
Amps: | 10 |
Type: | Starter, Manual, Pushbutton |
Amps Range: | 6.300 - 10 |
Phase: | 3 |
Amps: | 10 |
Amps Range: | 6.300 - 10 |
Volts AC: | 690 |
Type: | Starter, Manual, Pushbutton |
Customer Reviews
No reviews for this product
(0)