![Multi-Standard Hook-Up Wire, Blue Multi-Standard Hook-Up Wire, Blue](https://rexel-cdn.com/products/4160502.jpg?i=F740D23C-44EC-4FBD-AE8E-88CEF841B6C9&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Multi-Standard Hook-Up Wire, H07V-K, 12 AWG, Blue
Overview
Multi-Standard Hook-Up Wire, H07V-K, 12 AWG, Blue
This LAPP ÖLFLEX® Multi-standard Hook-Up Wire H05V-K was designed to meet North American and European market requirements. It passes H07V-K, UL AWM, CSA TEW & CE.
Also known as: 4160602
Specifications
Color: | Blue |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Stranded |
Color: | Blue |
Volts AC: | 600 |
Material: | Copper |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)