12 THHN/THWN-2 STR Copper, Red, 1000' CoilPak
Item #:
743704
Cat #:
58019804
UPC:
032886940668
Sign In or Register to view pricing and more.
SIMpull 12 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Red, 1000 Ft. CoilPak
Overview
SIMpull 12 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Red, 1000 Ft. CoilPak
The SIMpull ® CoilPAKTM wire payoff helps increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package and through conduit. The innovative package and multi-conductor package options can also help reduce the amount of scrap reels.
Also known as: 032886940668, 58019804
Specifications
Color: | Red |
Length: | 1000 ft |
Gauge: | 12 |
Material: | Copper |
Conductors: | 1 |
Type: | Wire Pack |
Family / Style: | CoilPAK |
Color: | Red |
Gauge: | 12 |
Conductors: | 1 |
Family / Style: | CoilPAK |
Length: | 1000 ft |
Material: | Copper |
Type: | Wire Pack |
Customer Reviews
No reviews for this product
(0)