12 THHN/THWN-2 STR Copper, Blue, 1000' CoilPak

Item #: 743705

Cat #: 58018404

UPC: 032886940538

to view pricing and more.
Documents & Guides
SIMpull 12 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Blue, 1000 Ft. CoilPak

Overview

SIMpull 12 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Blue, 1000 Ft. CoilPak

The SIMpull ® CoilPAKTM wire payoff helps increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package and through conduit. The innovative package and multi-conductor package options can also help reduce the amount of scrap reels.

Also known as: 032886940538, 58018404

Specifications

Color: Blue
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Conductors: 1
Type: Wire Pack
Family / Style: CoilPAK
Color: Blue
Gauge: 12 AWG
Conductors: 1
Family / Style: CoilPAK
Length: 1000 ft
Material: Copper
Type: Wire Pack