12 AWG THHN/THWN-2, SIMpull Mini CoilPak, 600VAC, Green, 1000'

Item #: 743707
Cat #: 58019504
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
12 AWG THHN/THWN-2, SIMpull, 600VAC, Green, 1000 Foot

Overview

12 AWG THHN/THWN-2, SIMpull, 600VAC, Green, 1000 Foot
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 58019504

Specifications

Color: Green
Length: 1000 ft
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Green
Gauge: 12
Material: Copper
Conductors: 1
Length: 1000 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)