Portable Cord, Type SOOW, 10/4, Black, 2500' Reel

Item #: 743773

Cat #: SOOWSOW104BLK2500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, Type SOOW, 10/4, Black, 2500' Reel

Overview

Portable Cord, Type SOOW, 10/4, Black, 2500' Reel
Also known as: SOOWSOW104BLK2500RL

Specifications

Gauge: 10 AWG
Length: 2500 ft
Material: Copper
Color: Black
Conductors: 4
Gauge: 10 AWG
Material: Copper
Conductors: 4
Length: 2500 ft
Color: Black