Air Conditioner

Item #: 743854

Cat #: G521216G102

UPC: 783510211646

to view pricing and more.
Air Conditioner, G52 12000 Btu 115v 50/60hz 1ph, Bulletin Mclg (spectracool Air Conditioner), Size/dims: 52.69x17.12x11.66 Ex6

Overview

Air Conditioner, G52 12000 Btu 115v 50/60hz 1ph, Bulletin Mclg (spectracool Air Conditioner), Size/dims: 52.69x17.12x11.66 Ex6

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510211646, G521216G102

Specifications

Wattage: 3500
BTU: 12000
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 316L
Finish: Brushed #4
Width: 17.120 in
Height: 52.690 in
Depth: 11.660 in
Wattage: 3500
IP/NEMA Rating: NEMA 4X
Finish: Brushed #4
Height: 52.690 in
BTU: 12000
Material: Stainless Steel 316L
Width: 17.120 in
Depth: 11.660 in