Recessed Duplex Receptacle, 15A, 125V, 5-15R, White
Item #:
7439
Cat #:
689-W
UPC:
078477312841
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, 1-Gang Recessed Duplex Receptacle, Straight Blade, Residential Grade, Grounding, Side Wired, Steel Strap - White.
Overview
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, 1-Gang Recessed Duplex Receptacle, Straight Blade, Residential Grade, Grounding, Side Wired, Steel Strap - White.
Take advantage of soaring sales for flat screen TVs with Leviton® recessed devices. They offer flawless, flush mounted installation that's unobtrusive behind today's TVs, monitors and entertainment centers. The versatile recessed two-gang duplex receptacle (Cat. No. 690) provides AC power and openings for six QuickPort® modules you can tailor to support your customer's voice, data, video and audio needs. The recessed one-gang receptacle (Cat. No. 689) supplies AC power to two components, such as a flat panel TV and video receiver.
Also known as: 078477312841, 689-W, clock Plug, hippy plug
Specifications
Type: | Grounding, Recessed Style, Receptacle, Residential Grade, Duplex |
Volts AC: | 120 |
Amps: | 15 |
Color: | White |
NEMA Configuration: | 5-15R |
Type: | Grounding, Recessed Style, Receptacle, Residential Grade, Duplex |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Volts AC: | 120 |
Color: | White |
Customer Reviews
No reviews for this product
(0)