CABLE TIE 50LB 12IN UV BLK NYL RLSB

Item #: 743961

Cat #: L-10-50R-0-C

UPC: 728494910000

to view pricing and more.
Documents & Guides
Releasable Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 302mm (11.89 Inches), Width of 7.6mm (0.30 Inches), Thickness of 1.4mm (0.06 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds)

Overview

Releasable Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 302mm (11.89 Inches), Width of 7.6mm (0.30 Inches), Thickness of 1.4mm (0.06 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds)
Also known as: 728494910000, L-10-50R-0-C

Specifications

Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 10 in
Color: Black
Material: Nylon
Weight Capacity: 50 lbs
Length: 10 in