Accessories, DC M12 Micro, Female,Straight, 8-Pin, 0.24-0.31 IN PG9

Item #: 74423
Cat #: 871A-TS8-D1
UPC: 662074323821
Sign In or Register to view pricing and more.
Documents & Guides
Accessories, DC M12 Micro, Female,Straight, 8-Pin, 0.24-0.31 IN PG9, Standard Materials, Standard

Overview

Accessories, DC M12 Micro, Female,Straight, 8-Pin, 0.24-0.31 IN PG9, Standard Materials, Standard
Allen-Bradley® Inductive Proximity Sensors detect metal objects without touching them. This technology is used in applications where the metal object to be detected is within an inch or two of the sensor face. Our sensors can be used in light-duty packaging applications and the punishing environments on automotive welding equipment or the harsh washdowns in food processing plants.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074323821, 871A-TS8-D1

Specifications

Type: Cord Grip, Straight
Range: 0.375 in - 0.500 in
Material: Aluminum
Type: Cord Grip, Straight
Material: Aluminum
Range: 0.375 in - 0.500 in

Customer Reviews

No reviews for this product
(0)