This product may not be available in all locations.
Overview
22MM ACCESSORY 800F PB
Also known as: 662468209052, 800F-15YS112
Specifications
Range: | 0.625 - 0.750 in |
Type: | Liquidtight, Straight, Cord Connector |
Family / Style: | 800F |
Material: | Steel |
Range: | 0.625 - 0.750 in |
Family / Style: | 800F |
Type: | Liquidtight, Straight, Cord Connector |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)