Micro Crimping Tool

Item #: 744352

Cat #: EK50ML13811

UPC: 783310031086

to view pricing and more.
Documents & Guides
Micro Crimping Tool, Intelli-CRIMP™, Jaw Opening: 138 mm, Included: 108V Li-ion Battery and 110V Charger with Plastic Carrying Case, Weight: 22 lbs

Overview

Micro Crimping Tool, Intelli-CRIMP™, Jaw Opening: 138 mm, Included: 108V Li-ion Battery and 110V Charger with Plastic Carrying Case, Weight: 22 lbs

The First Electromechanical Crimping Tool with PowerSense Technology which allows you to hold your work during preparation before starting the crimp Intelligent Crimping System Technology monitors amp draw for each crimp and provides a visual alert if a crimp does not complete a full cycle Crimp up to 90% less force 65% faster crimping cycle versus ratcheting tool 10.8V Li-Ion Battery can perform up to 250 crimps on one battery charge LED Battery level indicator allows the user to monitor battery charge so they always know when the battery needs to be recharged LED work light allows the user to illuminate their work in dark areas When crimping is complete, simply release the trigger to open the jaws for the next crimp Overmolded tacky grip area makes gripping the tool easier and more comfortable

Also known as: 783310031086, EK50ML13811

Specifications

Type: Crimper, Lithium Battery
Type: Crimper, Lithium Battery