WIE L040445 ELBOW,45,N1,4X4

Item #: 744579

Cat #: L040445

UPC: 786725391455

to view pricing and more.
Documents & Guides
WIE L040445 ELBOW,45,N1,4X4

Overview

WIE L040445 ELBOW,45,N1,4X4

Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.

Also known as: 786725391455, L040445

Features & Benefits

  • Carbon steel 45 degrees elbow fitting.

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Angle: 45°
Standards: California Proposition 65
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1
Material: Steel
Standards: California Proposition 65
Knockouts: No
Width: 4 in
Angle: 45°
Number of Knockouts: 0